Learn More
Applied Biosystems™ QuantStudio™ Pro Block Upgrade Kit, 96-well, 0.1 mL
Shop All Applied Biosystems ProductsDescription
The QuantStudio Pro Block Upgrade Kit is an optional accessory for the QuantStudio Pro Real-Time qPCR System. Interchangeable blocks enable application versatility with easy, powered-up interchange of block types.
The QuantStudio 7 Pro system accommodates the interchange of 96-well (0.2 mL), 96-well (0.1 mL), 384-well, and TaqMan array card (TAC) blocks. The system is delivered with one block type; other block types may be purchased separately. For a more value-priced system that does not support TaqMan array cards or automation (but that can be upgraded to do so at a later date), please see our QuantStudio 6 Pro Real-Time PCR System. And for the ultimate in flexibility, consider the QuantStudio 12K Flex Real-Time PCR System, which also accommodates TaqMan OpenArray plates.
Specifications
Specifications
| Content And Storage | 96-well, 0.1 mL block, heated cover and accessories |
| For Use With (Equipment) | QuantStudio™ |
| Product Line | QuantStudio |
| Product Type | Other Accessories |
| For Use With (Application) | Real Time PCR (qPCR) |
| Quantity | 1 kit |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.