missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Quartz, cover slip for microscope slide, fused, 25.4x25.4x0.15-0.25mm (1.0x1.0x0.006-0.01in)

Product Code. 15473885
Change view
Click to view available options
Quantity:
1/Ea.
5/Ea.
Dimensions (L x W):
25.4 mm
25.4 x 25.4 mm
Unit Size:
Each
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Dimensions (L x W) Unit Size
15473885 1/Ea. 25.4 x 25.4 mm Each
15483885 5/Ea. 25.4 x 25.4 mm Pack of 5
15493885 1/Ea. 25.4 mm Each
15403895 5/Ea. 25.4 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15473885 missing translation for 'mfr' Thermo Scientific Chemicals missing translation for 'supplierNo' 043210.KG
In Stock
Add to basket
Edge

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with microscope quartz slides made by fusing naturally occurring crystalline silica

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Cover slips for use with microscope quartz slides
TRUSTED_SUSTAINABILITY

Specifications

Thickness (Metric) 0.15 to 0.25 mm
Description Cover Slips for use with Microscope Quartz Slide
Quantity 1/Ea.
Dimensions (L x W) 25.4 x 25.4 mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.