missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz Quartz Evaporating Dishes
Click to view available options
Capacity (Metric):
45 cc
85 mL
Unit Size:
Each
Description
- Resistant to corrosion
- Chemically inert to acids (except HF)
- Without spout
Specifications
Specifications
| Capacity (Metric) | 45 cc |
| Material | Quartz |
| Shape | Round |
| Type | Evaporating Dish |
| Height (Metric) | 28 mm |
| Diameter (Metric) | 56 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction