missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Quartz microscope slide, fused, 25.4x25.4x1.0mm (1.0x1.0x0.0394in)

Product Code. 15426455
Change view
Click to view available options
Quantity:
1 Piece
5 Pieces
Dimensions (L x W):
25.4 x 25.4 mm
50.8 x 25.4 mm
76.2 x 25.4 mm
Unit Size:
Each
Pack of 5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Dimensions (L x W) Unit Size
15426455 5 Pieces 76.2 x 25.4 mm Pack of 5
15476445 1 Piece 25.4 x 25.4 mm Each
15486445 5 Pieces 25.4 x 25.4 mm Pack of 5
15496445 1 Piece 50.8 x 25.4 mm Each
15406455 5 Pieces 50.8 x 25.4 mm Pack of 5
15416455 1 Piece 76.2 x 25.4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15426455 Supplier Thermo Scientific Chemicals Supplier No. 042297.KJ
 Restricted Item
In Stock
Add to basket
Edge

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fused quartz slides manufactured by fusing naturally occurring crystalline silica

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • High chemical purity, melting point and corrosion resistance
  • Extremely hard with low coefficient of thermal expansion
  • Features electrical insulation qualities and optical transmission from ultra-violet to infra-red
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 76.2 mm
Width (Metric) 25.4 mm
Thickness (Metric) 1 mm
Description Made from fused quartz
Quantity 5 Pieces
Dimensions (L x W) 76.2 x 25.4 mm

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.