missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Quartz Suprasil Micro Cells
236.00 € - 425.00 €
Specifications
Type | Micro Cell |
---|---|
Material | Quartz Suprasil |
Closure Material | PTFE |
Quantity | 1Each |
Wavelength Range | 200 to 2500 nm |
Product Code | Brand | Path Length | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Path Length | Price | Quantity & Availability | |||||
10363981
|
Hellma™
110-50-40 |
50 mm |
425.00 €
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
10787181
|
Hellma™
111-10-40 |
10 x 10 mm |
312.00 €
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
10209951
|
Hellma™
110-5-40 |
5 mm |
236.00 €
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
Specifications
Micro Cell | |
PTFE | |
200 to 2500 nm | |
12.5 mm |
Quartz Suprasil | |
1Each | |
46 mm |