missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Suprasil™ Quartz Semi-Micro Cell Cuvettes
Click to view available options
Height (Metric):
45 mm
46 mm
Unit Size:
Each
Pack of 2
Description
- High UV transmission
- Low thermal expansion
Specifications
Specifications
| Type | Semi-micro Cell |
| Capacity (Metric) | 1.4 mL |
| Material | Quartz Suprasil |
| Width (Metric) Interior | 4mm |
| Quantity | Each |
| Path Length | 10 mm |
| Wavelength Range | 260 to 2500 nm |
| Height (Metric) | 45 mm |
| Width (Metric) | 12.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction