missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ QuEChERS Extraction Kit with 900 mg MgSO4, 300 mg PSA, 300 mg C18, 100 mg Si, 4 mg GCB, Prepacked in 15 mL Tubes

Product Code. 30243676 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
50 mL
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
30243676 50 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243676 Supplier Thermo Scientific™ Supplier No. S115CNKIT
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Efficiently extract pesticides from food samples with the QuEChERS Extraction Kit. This kit contains a precise blend of components, ensuring food safety in compliance with the 2025 China Pharmacopeia. It provides reliable, high-quality results for analytical testing.

The QuEChERSExtraction Kit is designed for the efficient extraction of pesticides from food samples, ensuring compliance with the 2025 China Pharmacopeia. This kit includes a precise blend of components. It offers reliable, high-quality results for analytical testing, enhancing food safety and quality assurance processes.

  • Efficiently extracts pesticides from food samples.
  • Ensures compliance with the 2025 China Pharmacopeia.
  • Prepacked for convenience and ease of use.
  • Contains a precise blend of components.
  • Provides reliable, high-quality results for analytical testing.
TRUSTED_SUSTAINABILITY

Specifications

Product Line SMART Digest
Sorbent Anhydrous Magnesium Sulfate, Primary/Secondary Amine, Endcapped C18, Graphitized Carbon Black
Type QuEChERS Sample Prep
Volume (Metric) 50 mL
Includes Salts in prefilled QuEChERS tubes
Quantity 50
Salt Composition 900 mg MgSO4, 300 mg PSA, 300 mg C18, 100 mg Si, 4 mg GCB
Sample Size 5 g sample
Tube Size 15 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.