missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Quick Charger US for M410 Label Printer
Click to view available options
Unit Size:
Each
Description
- Package includes the Quick Charger only (printer and battery sold separately)
- With a quick charger on hand, you can be sure your battery is ready to go when you need it most
- Plugs directly into battery and charges battery from a wall outlet rather than from inside the printer
Specifications
Specifications
| Product Type | Charger |
| For Use With (Equipment) | BMP41 Label Printer, Brady M410 Label Printer, BMP61 Labeling System |
| Width (Metric) | 114.30 mm |
| Height (English) | 2.75 in. |
| Height (Metric) | 69.85 mm |
| Description | Quick Charger US for Label Printer |
| Includes | A Quick Charger for anM410 printer |
| For Use With (Application) | Asset Tracking, Circuit Board Labelling, Component and Equipment Labelling, Data and Telecommunications Labelling, Electrical Labelling, Facility Identification, Food and Beverage Process Labelling, General Identification, Healthcare and Hospital Labelling, Inventory and Inspection Labelling, Laboratory Labelling, Lean and 5S Labelling, Safety Identification, Warehouse Marking, Wire and Cable Labelling |
| Quantity | 1 Ea. |
| Voltage | 100/240 V |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction