missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Quickfit™ Angled Air/Stream Inlet Tube

Product Code. 15577930
Change view
Click to view available options
Cone Size:
14/23
19/26
24/29
Unit Size:
Each
Pack of 5
Product Code. Cone Size unitSize
15577930 24/29 Pack of 5
11362045 14/23 Each
11372045 19/26 Each
3 options
This item is not returnable. View return policy

Product Code. 15577930

Brand: Pyrex™ MF15/3B/SC

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cut to length with glassblower. Pyrex™ Quickfit™ Angled Air/Steam Inlet Tube includes a 90° bend and detachable screwthread connector for easy flexible tubing insertion.

Cut to length with glassblower. Pyrex™ Quickfit™ Angled Air/Steam Inlet Tube includes a 90° bend and detachable screwthread connector for easy flexible tubing insertion.

  • With detachable plastic screwthread connector to facilitate the attachment of 9mm bore flexible tubing
  • Ground glass cone on stem fits Quickfit™ sockets
  • Lower end of tube left plain for Glassblower to cut to length and draw to jet
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Overall Length (Metric) 150 mm
For Use With 9mm bore tubing
Packaging Quantity 1 Each
Includes Detachable plastic screwthread connector
Cone Size 24/29
Arm Angle 90°
Product Type Angled Inlet Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.