missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Blue Spirit Thermometer with Integral Cone
Description
Complies with ISO 386 standards. Quickfit™ Blue Spirit Thermometer with Integral Cone features an integral ground glass cone on the stem which allows direct fitting into Quickfit™ jointed apparatus. Filled with high visibility blue spirit.
- Features an integral ground glass cone on the stem which allows direct fitting into Quickfit™ jointed apparatus
- Filled with high visibility blue spirit
Specifications
Specifications
| Certifications/Compliance | ISO 386 |
| Includes | 14/23 Integral ground cone |
| Material | Borosilicate Glass |
| Product Type | Thermometer |
| Max. Temperature (English) | 482°F |
| Max. Temperature (Metric) | 250°C |
| Min. Temperature (English) | 14°F |
| Min. Temperature (Metric) | -10°C |
| Temperature Range (Metric) | -10°C to +250°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?