missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Centrifuge Tubes

Product Code. 12428796
Click to view available options
Capacity (Metric):
10 mL
30 mL
Diameter (Metric):
17 mm
28.5 mm
Thread Size:
14/15
24/20
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12428796

Brand: Quickfit BC24/C14T

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Centrifuge in sturdy glass tubes . QuickFit™ Borosilicate Glass Centrifuge Tubes come with a Quickfit™ socket to accept a tapered stopper.

  • Borosilicate glass with precision ground Quickfit™socket to accept tapered stopper
  • Conical or cylindrical shape
  • Each tube is marked with its weight to the nearest 0.1g to enable tubes of similar weight to be selected from any batch
  • Can be centrifuged at RCF values up to 3, 000
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Material Borosilicate Glass
Thread Size 14/15
Shape Conical
Length (Metric) 115 mm
Bottom Shape Conical
Diameter (Metric) 17 mm
Max. RCF 3000 x g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.