missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Complete Soxhlet Extractor Assembly

Product Code. 11932078
Change view
Click to view available options
Capacity (Metric):
100 mL
600 mL
2000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11932078 100 mL Each
10345440 2000 mL Each
10283910 600 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11932078 Supplier Quickfit™ Supplier No. 100RASX
  • ONLINE EXCLUSIVE PRICE
    321.00 €
    265.11 € / Pack of 1
    Save 55.89 €
    17% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Complete kit including all glass components necessary to perform a solid-liquid extraction. Quickfit™ Borosilicate Glass Complete Soxhlet Extractor Assembly includes an extractor, condenser, and an evaporating flask.

  • Each assembly comprises the basic components for solid-liquid extraction : Flask/Soxhlet extractor/Condenser/Associated lids and clips
  • Choice of assemblies with different extractor capacities

Specifications

Product Type Soxhlet Extraction Assembly
Capacity (Metric) 100 mL
Material Pyrex Borosilicate Glass
Includes 250mL FR250/3S flask, EX5/63 Soxhlet extractor, associated lids and clips, CX7/06/SC condenser
For Use With (Application) Ideal for solid-liquid extraction
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.