missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone and Socket

Product Code. 11371855
Change view
Click to view available options
Standard Taper Joint No:
19/26
24/29
29/32
Length (Metric) Jacket:
305 mm (Overall) 165 mm (Effective)
310 mm (Overall) 165 mm (Effective)
315 mm (Overall) 165 mm (Effective)
460 mm (Overall) 320 mm (Effective)
465 mm (Overall) 320 mm (Effective)
470 mm (Overall) 320 mm (Effective)
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint No Length (Metric) Jacket Unit Size
11371855 24/29 465 mm (Overall) 320 mm (Effective) Each
11361855 19/26 460 mm (Overall) 320 mm (Effective) Each
11331855 19/26 305 mm (Overall) 165 mm (Effective) Each
11341855 24/29 310 mm (Overall) 165 mm (Effective) Each
11351855 29/32 315 mm (Overall) 165 mm (Effective) Each
11381855 29/32 470 mm (Overall) 320 mm (Effective) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11371855 Supplier Quickfit Supplier No. C3/23/SC
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supplied with detachable plastic screwthread connectors which allow 9mm flexible tubing to be fitted easily and safely. Quickfit™ Borosilicate Glass Condenser Coil with Ground Cone and Socket is a highly efficient condenser with a large cooling surface. Suitable for either reflux or distillation work.

  • Suitable for either reflux or distillation work
  • Highly efficient condensers with a large cooling surface
  • Supplied with detachable plastic screwthread connectors which allow 9mm flexible tubing to be fitted easily and safely

Specifications

For Use With (Application) Suitable for either reflux or distillation work
Length (Metric) Jacket 465 mm (Overall) 320 mm (Effective)
Standard Taper Joint No 24/29
Material Borosilicate Glass
Type Condenser Coil
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.