missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Cylindrical Culture Vessel
Description
Manufactured from temperature resistant borosilicate glass. QuickfitTM Borosilicate Glass Cylindrical Culture Vessel is ideal for fermentation and culture work. Autoclavable with precision ground flat-flange joint. For use with QuickfitTM flat-flange lids and retaining clips.
- Ideal for fermentation and culture work
- Manufactured from temperature resistant borosilicate glass
- Autoclavable
- With precision ground flat-flange joint
- For use with Quickfit™ flat-flange lids and retaining clips
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Surface Treatment | Cell Culture |
| Type | Culture Vessel |
| No. per Pack | 1 Each |
| Height (Metric) | 160 mm |
| Diameter (Metric) | 105 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?