missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Cylindrical Culture Vessel

Product Code. 11391995
Change view
Click to view available options
Diameter (Metric):
80 mm
105 mm
133 mm
181 mm
227 mm
288 mm
Capacity (Metric):
10,000 mL
1000 mL
20,000 mL
2000 mL
500 mL
5000 mL
Height (Metric):
130 mm
160 mm
225 mm
290 mm
375 mm
465 mm
Unit Size:
Each
Pack of 5
Product Code. Diameter (Metric) Capacity (Metric) Height (Metric) unitSize
11391995 133 mm 2000 mL 225 mm Each
11371995 105 mm 1000 mL 160 mm Each
11312005 181 mm 5000 mL 290 mm Each
15507910 227 mm 10,000 mL 375 mm Pack of 5
15517910 288 mm 20,000 mL 465 mm Pack of 5
15527910 80 mm 500 mL 130 mm Pack of 5
6 options
This item is not returnable. View return policy

Product Code. 11391995

Brand: Quickfit FV2L

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from temperature resistant borosilicate glass. Quickfit™ Borosilicate Glass Cylindrical Culture Vessel is ideal for fermentation and culture work. Autoclavable with precision ground flat-flange joint. For use with Quickfit™ flat-flange lids and retaining clips.

Manufactured from temperature resistant borosilicate glass. QuickfitTM Borosilicate Glass Cylindrical Culture Vessel is ideal for fermentation and culture work. Autoclavable with precision ground flat-flange joint. For use with QuickfitTM flat-flange lids and retaining clips.

  • Ideal for fermentation and culture work
  • Manufactured from temperature resistant borosilicate glass
  • Autoclavable
  • With precision ground flat-flange joint
  • For use with Quickfit™ flat-flange lids and retaining clips
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Surface Treatment Cell Culture
Type Culture Vessel
No. per Pack 1 Each
Height (Metric) 225 mm
Diameter (Metric) 133 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.