missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Double Surface Davies Condenser

Product Code. 11311865
Change view
Click to view available options
Standard Taper Joint No:
14/23
19/26
24/29
29/32
34/35
Length (Metric) Jacket:
160 mm
205 mm
Length (Metric):
275 mm
295 mm
300 mm
340 mm
345 mm
350 mm
360 mm
365 mm
Description:
Surface area x 102m2: 1.7
Surface area x 102m2: 2.3
Surface area x 102m2: 3.0
Unit Size:
Each
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint No Length (Metric) Jacket Length (Metric) Description Unit Size
11311865 19/26 205 mm 340 mm Surface area x 102m2: 2.3 Each
11301865 19/26 160 mm 295 mm Surface area x 102m2: 1.7 Each
11391855 14/23 160 mm 275 mm Surface area x 102m2: 1.7 Each
11321865 24/29 205 mm 345 mm Surface area x 102m2: 3.0 Each
10074754 29/32 205 mm 365 mm Surface area x 102m2: 3.0 Each
12408806 24/29 160 mm 300 mm Surface area x 102m2: 2.3 Each
15567780 24/29 205 mm 350 mm Surface area x 102m2: 3.0 Pack of 2
15577780 34/35 205 mm 360 mm Surface area x 102m2: 3.0 Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11311865 Supplier Quickfit™ Supplier No. C5/22/SC
  • ONLINE EXCLUSIVE PRICE
    153.57 €
    119.68 € / Pack of 1
    Save 33.89 €
    22% Off
Estimated Shipment: 26-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of Pyrex™ Borosilicate Glass. Quickfit™ Borosilicate Glass Double Surface Davies Condenser is highly efficient with a large cooling surface. The inner cooling surface prevents vibration with use of the baffle effect, while the outer cooling surface prevents creep with low boiling point liquids. Includes detachable plastic screw thread connectors for easy and safe tubing attachment.

Constructed of Pyrex™ Borosilicate Glass. Quickfit™ Borosilicate Glass Double Surface Davies Condenser is highly efficient with a large cooling surface. The inner cooling surface prevents vibration with use of the baffle effect, while the outer cooling surface prevents creep with low boiling point liquids. Includes detachable plastic screw thread connectors for easy and safe tubing attachment.

  • Highly efficient condenser with large cooling surface
  • Inner cooling surface gives 'baffle' effect
  • Outer cooling surface prevents 'creep' with low boiling point liquids
  • With detachable plastic screw thread connectors for easy and safe attachment of flexible tubing

Specifications

Description Surface area x 102m2: 2.3
Length (Metric) Jacket 205 mm
Length (Metric) 340 mm
Standard Taper Joint No 19/26
Material Borosilicate Glass
Type Davies Condenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.