missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Florentine Flask

Product Code. 11351895
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 2
Pack of 5
Product Code. Capacity (Metric) unitSize
11351895 100 mL Each
12613182 50 mL Pack of 2
15547820 1000 mL Pack of 5
15557820 250 mL Pack of 5
15567820 500 mL Pack of 5
5 options
This item is not returnable. View return policy

Product Code. 11351895

Brand: Quickfit FD100/3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Allows easy removal of solid residues

  • Ideal for use with rotary evaporators
  • Large surface area for rapid evaporation
  • Robust heavy wall construction for added strength
  • Shape allows easy removal of solid residues
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (Metric) 108 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.