missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Heavy Entrainer Receiver
Click to view available options
Capacity (Metric):
3mL
12.5mL
Unit Size:
Each
Description
Determine water or volitile oil content. The QuikFit™ borosilicate glass heavy entrainer receiver is perfect when the solvent entrainer is heavier than water.
- Complies with BS 756
- For the determination of water content in petroleum products using a solvent entrainer which is heavier than water
- Also suitable for the estimation of volatile oil content
- Highest quality borosilicate glass with graduated tube and Quickfit™ precision ground joints
Specifications
Specifications
| For Use With (Application) | For the determination of water content in petroleum products using a solvent entrainer which is heavier than water |
| Type | Heavy Entrainer Receiver |
| Material | Borosilicate Glass |
| Capacity | 12.5mL |
| Certifications/Compliance | BS 756 |
| Capacity (Metric) | 12.5mL |
| For Use With (Equipment) | Heavy entrainer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction