missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Jacketed Coil Condenser

Product Code. 12010073
Change view
Click to view available options
Standard Taper Joint No:
19/26
24/29
29/32
34/35
Description:
Overall Length: 360mm
Overall Length: 365mm
Overall Length: 370mm
Overall Length: 380mm
Unit Size:
Each
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint No Description Unit Size
12010073 24/29 Overall Length: 365mm Each
12000073 19/26 Overall Length: 360mm Each
15587780 34/35 Overall Length: 380mm Pack of 2
15597780 29/32 Overall Length: 370mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12010073 Supplier Quickfit Supplier No. CX6/33/SC
  • ONLINE EXCLUSIVE PRICE
    240.00 €
    220.44 € / Pack of 1
    Save 19.56 €
    8% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Complies with DIN 12593. Quickfit™ Borosilicate Glass Jacketed Coil Condenser has an outer water jacket which provides a large cooling surface. Jacket avoids vapour creeping around the coil. Ideal for reflux work.

  • Complies with DIN 12593
  • Coil condenser has an outer water jacket
  • Coil provides large cooling surface
  • Jacket avoids vapour creeping around the coil
  • Ideal for reflux work

Specifications

Certifications/Compliance DIN 12593
Description Overall Length: 365mm
For Use With (Application) Ideal for reflux work
Length (Metric) Jacket 160 mm
Standard Taper Joint No 24/29
Material Borosilicate Glass
Type Jacketed Coil Condenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.