missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Large Capacity Soxhlet Extractor

Product Code. 11976409
Change view
Click to view available options
Capacity (Metric):
2000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11976409 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11976409 Supplier Quickfit Supplier No. EX5/105
  • ONLINE EXCLUSIVE PRICE
    804.00 €
    663.13 € / Pack of 1
    Save 140.87 €
    17% Off
View all promotions
Estimated Shipment: 16-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Large capacity extractors. With flat flange joints to permit introduction of large samples

  • Conforms to BS 2071
  • Large capacity extractors
  • With flat flange joints to permit introduction of large samples
  • Used in conjuction with flat flange lid and retaining clip which should be ordered separately

Specifications

For Use With (Equipment) Flat Flange Lid and Retaining Clip
Product Type Soxhlet Extractor
Capacity (Metric) 2000 mL
Material Pyrex Borosilicate Glass
Cone Size 34/35
Certifications/Compliance BS 2071
Length (Metric) 535 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.