missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Medium Neck Round Bottom Flask
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Height (Metric):
130 mm
145 mm
150 mm
165 mm
180 mm
205 mm
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 5
Pack of 6
Description
Complies with BS 2735
- With a longer neck than standard Quickfit™ flasks
- Useful for reducing problems associated with frothing and splashing
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Useful for reducing problems associated with frothing and splashing |
| Height (Metric) | 145 mm |
| Neck Style | Medium |
| Socket Joint | 24/29 |
| Bottom Shape | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction