missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask

Product Code. 10538190
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5 L
6 L
10 L
Socket Joint:
10/19
14/23
19/26
24/29
29/32
34/35
45/40
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5
38 product options available for selection
Product selection table with 38 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Socket Joint Unit Size
10538190 100 mL 24/29 Pack of 5
10459330 1000 mL 24/29 Pack of 2
10488560 1000 mL 29/32 Pack of 2
10691821 1000 mL 34/35 Pack of 2
10829580 100 mL 14/23 Pack of 5
10744711 100 mL 19/26 Pack of 5
10580491 100 mL 34/35 Pack of 5
10660871 10 mL 10/19 Pack of 5
10121150 10 mL 14/23 Pack of 5
10365470 150 mL 19/26 Pack of 5
10671071 150 mL 24/29 Pack of 5
12570086 150 mL 29/32 Pack of 5
12458976 150 mL 34/35 Pack of 5
12000663 2000 mL 24/29 Each
10820861 250 mL 14/23 Pack of 2
10765111 25 mL 14/23 Pack of 5
11391955 250 mL 34/35 Pack of 5
10765301 25 mL 19/26 Pack of 5
10558590 25 mL 24/29 Pack of 5
12682002 250 mL 24/29 Pack of 5
12070673 5 L 29/32 Each
11381965 5 L 34/35 Each
10395530 500 mL 19/26 Pack of 5
10488570 500 mL 24/29 Pack of 5
10417620 500 mL 34/35 Pack of 5
10809900 50 mL 14/23 Pack of 5
10181780 50 mL 24/29 Pack of 5
10407430 5 mL 14/23 Pack of 5
15527900 6 L 45/40 Pack of 5
15587850 10 L 34/35 Pack of 5
15507860 1000 mL 19/26 Pack of 10
15517870 1000 mL 45/40 Pack of 5
15517880 2000 mL 34/35 Pack of 5
15577880 3000 mL 24/29 Pack of 5
15587880 3000 mL 34/35 Pack of 5
15557890 5 mL 10/19 Pack of 20
15577890 50 mL 34/35 Pack of 20
10568590 250 mL 19/26 Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
38 options
Product Code. 10538190 Supplier Quickfit Supplier No. FR100/3S
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.

  • Hgh quality Quickfit™ ground glass socket
  • Comprehensive range of 46 flasks from 5mL to 10,000mL
  • Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements

Specifications

Certifications/Compliance ISO 1773, ISO 4797
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (Metric) 105 mm
Neck Style Short
Socket Joint 24/29
Bottom Shape Round
Diameter (Metric) Outer 65 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.