missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask

Product Code. 10671071
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5 L
6 L
10 L
Socket Joint:
10/19
14/23
19/26
24/29
29/32
34/35
45/40
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5

Product Code. 10671071

Brand: Quickfit FR150/3S

Only null left
Add to basket
Edge
Add to basket

Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.

  • Hgh quality Quickfit™ ground glass socket
  • Comprehensive range of 46 flasks from 5mL to 10,000mL
  • Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 1773, ISO 4797
Capacity (Metric) 150 mL
Material Borosilicate Glass
Height (Metric) 115 mm
Neck Style Short
Socket Joint 24/29
Bottom Shape Round
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.