Learn More
Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask
Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.
Brand: Quickfit FR6L/7S
Code : NEW
Additional Details : Weight : 1.36000kg
Description
Use these flasks for a variety of applications. Quickfit™ Borosilicate Glass Short Neck Round Bottom Flask are manufactured from borosilicate glass for corrosion-free performance and resistance to thermal shock.
- Hgh quality Quickfit™ ground glass socket
- Comprehensive range of 46 flasks from 5mL to 10,000mL
- Body diameter and wall thickness comply with relevant ISO 1773 and ISO 4797 requirements
Specifications
ISO 1773, ISO 4797 | |
Borosilicate Glass | |
Short | |
Round |
6 L | |
300 mm | |
45/40 |