missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Single Neck Pear Shaped Flask

Product Code. 12040603
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
Diameter (Metric) Outer:
23 mm
28 mm
38 mm
48 mm
58 mm
Height (Metric):
67 mm
85 mm
89 mm
100 mm
115 mm
125 mm
135 mm
140 mm
150 mm
Unit Size:
Each
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Height (Metric) unitSize
12040603 50 mL 48 mm 115 mm Each
11912088 100 mL 58 mm 135 mm Each
12030573 100 mL 58 mm 140 mm Each
12020573 10 mL 28 mm 85 mm Each
12090573 25 mL 38 mm 100 mm Each
12060603 50 mL 48 mm 125 mm Each
15537850 100 mL 58 mm 150 mm Pack of 5
15547850 25 mL 38 mm 89 mm Pack of 5
15567850 5 mL 23 mm 67 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 12040603 Supplier Quickfit Supplier No. FP50/1
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Allows distillation down to small quantities.

  • With highest quality Quickfit™ ground glass socket
  • Ideal for semi-micro distillations
  • Pear shaped design allows distillation down to small quantities with minimum hold-up, and reduced losses from thermal decomposition
  • Borosilicate glass for chemical resistance and thermal performance
TRUSTED_SUSTAINABILITY

Specifications

Description Pear
Capacity (Metric) 50 mL
Material Borosilicate Glass
Height (Metric) 115 mm
Diameter (Metric) Outer 48 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.