missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Single Neck Pear Shaped Flask
Description
Allows distillation down to small quantities.
- With highest quality Quickfit™ ground glass socket
- Ideal for semi-micro distillations
- Pear shaped design allows distillation down to small quantities with minimum hold-up, and reduced losses from thermal decomposition
- Borosilicate glass for chemical resistance and thermal performance
Specifications
Specifications
| Description | Pear |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 100 mm |
| Diameter (Metric) Outer | 38 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?