missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Borosilicate Glass Single Neck Pear Shaped Flask
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
Diameter (Metric) Outer:
23 mm
28 mm
38 mm
48 mm
58 mm
Height (Metric):
67 mm
85 mm
89 mm
100 mm
115 mm
125 mm
135 mm
140 mm
150 mm
Unit Size:
Each
Pack of 5
Description
Allows distillation down to small quantities.
- With highest quality Quickfit™ ground glass socket
- Ideal for semi-micro distillations
- Pear shaped design allows distillation down to small quantities with minimum hold-up, and reduced losses from thermal decomposition
- Borosilicate glass for chemical resistance and thermal performance
Specifications
Specifications
| Description | Pear |
| Capacity (Metric) | 5 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 67 mm |
| Diameter (Metric) Outer | 23 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction