missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Borosilicate Glass Still Head Adapter

Product Code. 12068483
Change view
Click to view available options
Standard Taper Joint:
Cone: 14/23 (Condenser), 14/23 (Flask); Socket: 14/23
Cone: 19/26 (Condenser), 19/26 (Flask); Socket: 14/23
Cone: 19/26 (Condenser), 19/26 (Flask); Socket: 19/26
Cone: 19/26 (Condenser), 24/29 (Flask); Socket: 14/23
Cone: 24/29 (Condenser), 24/29 (Flask); Socket: 14/23
Cone: 29/32 (Condenser), 29/32 (Flask); Socket: 14/23
Cone: 34/35 (Condenser), 34/35 (Flask); Socket: 14/23
Unit Size:
Each
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint Unit Size
12068483 Cone: 19/26 (Condenser), 19/26 (Flask); Socket: 14/23 Each
11972098 Cone: 14/23 (Condenser), 14/23 (Flask); Socket: 14/23 Each
11332115 Cone: 19/26 (Condenser), 19/26 (Flask); Socket: 19/26 Each
12088483 Cone: 24/29 (Condenser), 24/29 (Flask); Socket: 14/23 Each
12078483 Cone: 19/26 (Condenser), 24/29 (Flask); Socket: 14/23 Each
12098483 Cone: 29/32 (Condenser), 29/32 (Flask); Socket: 14/23 Each
15527970 Cone: 34/35 (Condenser), 34/35 (Flask); Socket: 14/23 Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12068483 Supplier Quickfit Supplier No. SH4/22
  • ONLINE EXCLUSIVE PRICE
    59.21 €
    46.28 € / Pack of 1
    Save 12.93 €
    21% Off
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Connect a flask with a condenser in a distillation assembly. The QuickFit™ still head adapter is designed to accept a thermometer as well.

Connect a flask with a condenser in a distillation assembly. The QuickFit™ still head adapter is designed to accept a thermometer as well.

  • Used in distillation assemblies for connecting flasks to condenser
  • Upper socket designed to accept thermometer either via cone/screw thread adapter or thermometer pocket

Specifications

For Use With (Application) Connecting flask and condenser
Type Still Head Adapter
Material Borosilicate Glass
Standard Taper Joint Cone: 19/26 (Condenser), 19/26 (Flask); Socket: 14/23
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.