missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Cold Finger Condenser

Product Code. 12021652
Change view
Click to view available options
Length (Metric):
185 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12021652 185 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12021652 Supplier Quickfit Supplier No. FC14/00/SC
  • ONLINE EXCLUSIVE PRICE
    67.95 €
    63.03 € / Pack of 1
    Save 4.92 €
    7% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For immersion into distillation assemblies

  • Used to regulate refluxing by adjusting the flow of air or water through it

Specifications

For Use With (Application) Used to regulate refluxing
For Use With (Equipment) Distillation assembly
Includes Detachable tube connector
Length (Metric) 185 mm
Quantity 1 Pack
Material Borosilicate Glass
Type Cold Finger Condenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.