missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Chromatography Column with Rotaflo™ Stopcock
Click to view available options
Length (Metric):
500 mm
Unit Size:
Pack of 5
Specifications
Specifications
| Description | Chromatography Column |
| Quantity | 1 Pack |
| Diameter (Metric) Inner | 30 mm |
| Type | Column |
| Length (Metric) | 500 mm |
| Material | Pyrex™ Borosilicate Glass |
| Connector Types | 29/32 Socket |
| Includes | GP Rotaflo™ 6mm bore stopcock |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction