missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Weighing Bottles with Ground Glass Stoppers
Description
Manufactured from chemically inert Pyrex™ Borosilicate Glass and complies with DIN 12605. Quickfit™ Weighing Bottles with Ground Glass Stoppers are available in a variety of capacities with choice of squat or tall form bottles.
- Complies with DIN 12605
- Chemically inert Pyrex™ Borosilicate Glass
- Lightweight construction with ground glass stoppers
- Choice of squat or tall form bottles
Specifications
Specifications
| Capacity (Metric) | 20 mL |
| Form | Tall |
| Includes | Ground glass stopper |
| Material | Borosilicate Glass |
| Certifications/Compliance | DIN 12605 |
| Closure Included | Yes |
| Height (Metric) | 50 mm |
| Closure Material | Ground Glass |
| Diameter (Metric) | 30 mm |
| Closure Type | Stopper |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?