missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Weighing Bottles with Ground Glass Stoppers

Product Code. 12461041
Change view
Click to view available options
Capacity (Metric):
8 mL
10 mL
20 mL
25 mL
40 mL
60 mL
100 mL
Form:
Squat
Tall
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Form unitSize
12461041 100 mL Tall Each
12401041 8 mL Tall Each
12628650 10 mL Squat Each
12411041 20 mL Tall Each
12451041 20 mL Squat Each
12421041 25 mL Tall Each
12431041 40 mL Tall Each
12441041 60 mL Tall Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12461041 Supplier Pyrex Supplier No. WB50/80
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 18-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from chemically inert Pyrex™ Borosilicate Glass and complies with DIN 12605. Quickfit™ Weighing Bottles with Ground Glass Stoppers are available in a variety of capacities with choice of squat or tall form bottles.

  • Complies with DIN 12605
  • Chemically inert Pyrex™ Borosilicate Glass
  • Lightweight construction with ground glass stoppers
  • Choice of squat or tall form bottles
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Form Tall
Includes Ground glass stopper
Material Borosilicate Glass
Closure Included Yes
Height (Metric) 80 mm
Closure Material Ground Glass
Diameter (Metric) 50 mm
Closure Type Stopper
Certifications/Compliance DIN 12605
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.