missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QuickFit™ Melamine Screw Thread Joints
Click to view available options
Closure Size:
13 mm
18 mm
24 mm
28 mm
Diameter (Metric) Outer:
10.5 to 11.5 mm
18.0 to 19.0 mm
6.0 to 7.0 mm
7.0 to 8.5 mm
Unit Size:
Pack of 10
Description
QuickFit™malamine screw thread joints securlely seal QuickFit™ glass screwthreads
- For use with Quickfit™ glass screw threads
- Melamine screw caps with aperture at the top
- To determine what components are required: i) Check the size of the glass screwthread (size designation refers to O. D. of thread inmm) ii) Check the O. D. of the sampling tube, thermometer, probe etc. that is to be passed through the screw cap.
Specifications
Specifications
| Diameter (Metric) Outer | 6.0 to 7.0 mm |
| Closure Size | 13 mm |
| Description | Screw thread cap |
| Material | Melamine, Plastic |
| Quantity | 10 Pack |
| For Use With (Equipment) | Quickfit™ Glass Screw Threads |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction