missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Pear-Shaped Glass Funnel with Glass Key and Stem with Cone

Product Code. 12468846
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
Cone Size:
14/23
19/26
24/29
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Cone Size Unit Size
12468846 100 mL 19/26 Each
12000083 50 mL 14/23 Each
12020083 250 mL 19/26 Each
12428856 500 mL 24/29 Each
12090073 25 mL 14/23 Each
12438846 50 mL 19/26 Each
12408856 500 mL 19/26 Each
12448846 100 mL 14/23 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12468846 Supplier Quickfit™ Supplier No. D2/22
  • ONLINE EXCLUSIVE PRICE
    125.00 €
    114.71 € / Pack of 1
    Save 10.29 €
    8% Off
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use in liquid-liquid extractions to separate (partition) the components of a mixture into two immiscible solvent phases of different densities.

  • Complies with ISO 4800 Type 2
  • Funnel stem with cone to allow easy connection to Quickfit™ flasks etc
  • Stopcock features interchangeable glass key

Specifications

Diameter (Metric)Top 60mm
Capacity (Metric) 100 mL
Material Borosilicate Glass
Certifications/Compliance ISO 4800
Cone Size 19/26
Joint Number 19/26
Quantity 1PK
Stopcock 1.5mm; Glass
Product Type Separatory Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.