missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Plain Digestion Tubes

Product Code. 12425436
Change view
Click to view available options
Diameter (Metric) Outer:
26 mm
42 mm
Description:
Capacity: 100mL
Capacity: 250mL
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Description Unit Size
12425436 42 mm Capacity: 250mL Pack of 5
10459160 26 mm Capacity: 100mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12425436 Supplier Quickfit™ Supplier No. TT250/42
  • ONLINE EXCLUSIVE PRICE
    258.48 €
    202.43 € / Pack of 5
    Save 56.05 €
    21% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with block heaters

  • With plain beaded neck
  • Manufactured from borosilicate glass for highest chemical and thermal durability

Specifications

Description Capacity: 250mL
Material Borosilicate Glass (3.3)
Diameter (Metric) Outer 42 mm
Overall Length (Metric) 300 mm
Product Type Digestion Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.