missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Plain Short Stem Adapter

Product Code. 12018991
Change view
Click to view available options
Overall Length (Metric):
65 mm
120 mm
190 mm
200 mm
Cone Size:
10/19
14/23
19/26
24/29
29/32
Unit Size:
Each
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Cone Size Unit Size
12018991 65 mm 24/29 Each
12455366 200 mm 19/26 Each
12445366 190 mm 14/23 Each
12425366 65 mm 14/23 Each
12008991 65 mm 19/26 Each
10575895 200 mm 24/29 Each
15577940 65 mm 29/32 Pack of 5
15587940 120 mm 10/19 Pack of 5
15597940 200 mm 29/32 Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 12018991 Supplier Quickfit Supplier No. RA1/03
  • ONLINE EXCLUSIVE PRICE
    33.50 €
    31.07 € / Pack of 1
    Save 2.43 €
    7% Off
Estimated Shipment: 08-01-2027
Add to basket
Læg i indkøbskurv

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy

Feed distillate from condensers into receiving vessels. QuickFit™ plain short stem adapters come in a wide variety of lengths from short stems to very long ones.

  • With short or long stem
  • Useful for feeding distillate from condensers into receiving vessels

Tekniske data

Material Borosilicate Glass
Overall Length (English) 2.55 in.
Overall Length (Metric) 65 mm
For Use With (Application) Feeding distillate from condensers into receiving vessels
Cone Size 24/29
Product Type Receiver Adapter
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.