missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Pressure Equalizing Funnel with Rotaflo™ Stopcock
For use when liquids have to be introduced into vessels under vacuum
Brand: Quickfit DE100/22
Code : 01
Additional Details : Weight : 0.22050kg
Description
For use when liquids have to be introduced into vessels under vacuum
- Complies with ISO 4800
- Can also be used with Soxhlets as solvent traps to facilitate recovery at the end of an extraction
- With GP Rotaflo™ stopcocks having chemically resistant PTFE keys
Specifications
100 mL | |
ISO 4800 | |
Used when liquids have to be introduced into vessels under vacuum, Soxhlets as solvent trap | |
1PK | |
Pressure equalizing funnel |
Borosilicate Glass | |
19/26 | |
19/26 | |
3mm |