missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Pressure Equalizing Funnel with Rotaflo™ Stopcock
Description
For use when liquids have to be introduced into vessels under vacuum
- Complies with ISO 4800
- Can also be used with Soxhlets as solvent traps to facilitate recovery at the end of an extraction
- With GP Rotaflo™ stopcocks having chemically resistant PTFE keys
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Certifications/Compliance | ISO 4800 |
| Cone Size | 19/26 |
| For Use With (Application) | Used when liquids have to be introduced into vessels under vacuum, Soxhlets as solvent trap |
| Joint Number | 24/29 |
| Quantity | 1PK |
| Stopcock | GP Rotaflo™; 3mm |
| Product Type | Pressure-equalizing Funnel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?