missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Straight Air/Stream Inlet Tube

Product Code. 10666655
Click to view available options
Diameter (Metric) Outer:
7.4 mm
10.4 mm
Cone Size:
14/23
19/26
24/29
Unit Size:
Each

Product Code. 10666655

Brand: Quickfit MF15/2

Only null left
Add to basket
Edge
Add to basket

Introduce gases with precision. QuickFit™ straight air/steam inlet tube with ground glass cone upper end to connect with QuickFit™ sockets and lower end left plain for cutting to needed size.

  • Designed for introducing gases etc. into Quickfit™ assemblies
  • Stem with integral ground glass cone to fit Quickfit™ sockets
  • Lower end of tube is left plain for Glassblower to cut to length and draw to jet
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Diameter (Metric) Outer 10.4 mm
For Use With Quickfit™ assemblies
For Use With (Application) Designed for introducing gases
Shape Straight
Cone Size 19/26
Product Type Air/Steam Inlet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.