missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Straight Air/Stream Inlet Tube
Click to view available options
Diameter (Metric) Outer:
7.4 mm
10.4 mm
Cone Size:
14/23
19/26
24/29
Unit Size:
Each
Description
- Designed for introducing gases etc. into Quickfit™ assemblies
- Stem with integral ground glass cone to fit Quickfit™ sockets
- Lower end of tube is left plain for Glassblower to cut to length and draw to jet
Specifications
Specifications
| Material | Borosilicate Glass |
| Diameter (Metric) Outer | 7.4 mm |
| For Use With | Quickfit™ assemblies |
| For Use With (Application) | Designed for introducing gases |
| Shape | Straight |
| Cone Size | 14/23 |
| Product Type | Air/Steam Inlet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction