missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Straight Air/Stream Inlet Tube

Product Code. 12018371
Change view
Click to view available options
Diameter (Metric) Outer:
7.4 mm
10.4 mm
Cone Size:
14/23
19/26
24/29
Unit Size:
Each
Product Code. Diameter (Metric) Outer Cone Size unitSize
12018371 10.4 mm 24/29 Each
10666655 10.4 mm 19/26 Each
11352045 7.4 mm 14/23 Each
3 options
This item is not returnable. View return policy

Product Code. 12018371

Brand: Quickfit MF15/3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Introduce gases with precision. QuickFit™ straight air/steam inlet tube with ground glass cone upper end to connect with QuickFit™ sockets and lower end left plain for cutting to needed size.

  • Designed for introducing gases etc. into Quickfit™ assemblies
  • Stem with integral ground glass cone to fit Quickfit™ sockets
  • Lower end of tube is left plain for Glassblower to cut to length and draw to jet
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Diameter (Metric) Outer 10.4 mm
For Use With Quickfit™ assemblies
For Use With (Application) Designed for introducing gases
Shape Straight
Cone Size 24/29
Product Type Air/Steam Inlet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.