missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Three-Neck Round-Bottom Glass Flask
Click to view available options
:
Capacity: 25mL; Socket: 19/26 (Centre), 14/23 (side)
Description
- With highest-quality Quickfit™ ground glass socket
- Side neck useful for introducing gas inlet tubes and thermometers etc., into the flask
- Manufactured from borosilicate glass for highest resistance to thermal shock and chemical attack
Specifications
Specifications
| Certifications/Compliance | ISO 383 |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 80 mm |
| No. per Case | 3 |
| Socket Joint | 19/26 (Centre), 14/23 (side) |
| Bottom Shape | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido