missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Vacuum Receiver Adapter

Product Code. 11382095
Change view
Click to view available options
Height (Metric):
110mm
140mm
150mm
165mm
Cone Size:
14/23
19/26
24/29
29/32
Standard Taper Joint No.:
19/26
24/29
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Cone Size Standard Taper Joint No. unitSize
11382095 140mm 19/26 19/26 Each
11302105 150mm 24/29 24/29 Each
11372095 110mm 14/23 19/26 Each
11392095 140mm 24/29 19/26 Each
11312105 165mm 29/32 24/29 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11382095 Supplier Quickfit Supplier No. RA3/22/SC
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Deliver liquids between glass containers under vacuum. QuickFit™ vacuum receiver adapter comes with a side arm for easy attachement to vacuum supply.

Deliver liquids between glass containers under vacuum. QuickFit™ vacuum receiver adapter comes with a side arm for easy attachement to vacuum supply.

  • Delivery stem within cone
  • With sidearm for connection to a vacuum supply
  • Easy connection to flexible tubing via detachable plastic screwthread connector
TRUSTED_SUSTAINABILITY

Spécification

Cone Size 19/26
For Use With (Equipment) Flexible tubing
Height (English) 5.51in.
Height (Metric) 140mm
Includes Detachable Plastic screw thread connector, delivery stem, side-arm
Material Borosilicate Glass
Product Type Vacuum receiver angled adapter
Standard Taper Joint No. 19/26
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.