missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Water Still Single Distillation

Product Code. 15838756
Change view
Click to view available options
Voltage:
220 V
230 V
Unit Size:
1 unit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15838756 220 V 1 unit
15828756 230 V 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15838756 Supplier Scilabware Supplier No. QWS4/220V
  • ONLINE EXCLUSIVE PRICE
    1837.50 €
    1529.90 € / Pack of 1
    Save 307.60 €
    16% Off
 Restricted Item
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quickfit™ Water Still Single Distillation incorporates a number of operational and safety features that make it the ideal choice for your laboratory.

  • Output capacity 4 L/hour pyrogen free single distilled water
  • Distillate quality complies with European Pharmacopoeia for Purified Water & A.S.T.M. Type 4.
  • Pyrex™ glass boiler and condenser minimise potential contamination of distillate from the leaching effect of distilled water on metal components
  • Distillate pH 5.0-6.5
  • Distillate conductivity 3.0-5.0 uS/cm
  • 3kW chromium plated heating element with 2 independent re-settable thermostats protect the still in the event of water supply failure
  • Easy to clean. No glassware dismantling is required
  • Can wall or bench mounted
  • CE marked by independent testing agency
  • Supplied with an instruction/operating manual

Specifications

Frequency 50/60 Hz
Voltage 220 V
Wattage 3 kW
Flow Rate 4 L/hr.
Type Water Still Single Distillation
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.