missing translation for 'onlineSavingsMsg'
Learn More

Plum™ QuickFix Elastic Plaster Dispenser

Product Code. 15761147
Change view
Click to view available options
Includes:
90 elastic plasters
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
15761147 90 elastic plasters Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15761147 Supplier Plum™ Supplier No. P5502
  • ONLINE EXCLUSIVE PRICE
    46.10 €
    34.81 € / Pack of 1
    Save 11.29 €
    24% Off
 Restricted Item
Estimated Shipment: 21-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The plasters are skin sensitive and breathable. The dispenser can be used in any location with risk of injuries and scratches. The dispenser is designed for mounting on any stationary workplace.

  • Gives immediate and visible access to plasters
  • Each plaster is ready for use just by pulling it from the dispenser
  • Each plaster is packed separately
  • Only one hand is needed to apply
  • Can be refilled as required
  • Easy to see when it is empty
  • Easy to stop minor bleeding, also without staining the other plasters
  • Small dimensions - easy to find room for the QuickFix dispenser
  • Includes a shelf for storing small, relevant objects
  • Can be locked so that it can only be opened with a key - may prevent unwanted waste
  • Refill Product Article Number: 5512
  • Specifications

    Depth (Metric) 32 mm
    Includes 90 elastic plasters
    Width (Metric) 230 mm
    Height (Metric) 135 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.