missing translation for 'onlineSavingsMsg'
Learn More

Brady™ QuickFlag Tapered Wire and Cable Flag Labels for M210 and M211 Printers

Product Code. 31910364 Shop All Brady Products
Change view
Click to view available options
Color:
Black on White
Unit Size:
Pack of 80
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31910364 Black on White Pack of 80
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31910364 Supplier Brady™ Supplier No. 177704
  • ONLINE EXCLUSIVE PRICE
    43.88 €
    42.93 € / Pack of 80
    Save 0.95 €
    2% Off
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quickly flag wires and cables with the B-483 QuickFlag™ label material, featuring a tapered design to prevent mismatched edges.

  • Specialised - Patent pending designed with a tapered adhesive side to create easy-to-apply one-sided wire and cable flags without mismatched edges or exposed adhesive
  • Durable - Made with a tough polyester material that resists abrasions, temperatures of -40 to 120°C, and solvents such as fuel, oil and water
  • Adhesive - Made with an ultra-aggressive rubber-based adhesive on the tapered side for permanent use
  • Certified - UL Recognized to UL969, CSA accepted, RoHS Compliant to 2011/65/EU (Pass 2015/863)
  • Flexible - Easily print almost anywhere with a Brady portable label printer
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Adhesive Type Permanent Rubber
Color Black on White
Finish Gloss
Format Die-cut
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, Electrical Labeling, Data and Telecommunications Labeling, Wire and Cable Labeling, Barcode Labeling, Inventory and Inspection Labeling
For Use With (Equipment) M210, M210-LAB, M211
Labels per Row 1
Shape V-shaped
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Length (English) 16 ft.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (English) 1.75 in.
Height (Metric) 25.4 mm
Alternate Part Number M21-223-483
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.