missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ QuickPicker

Product Code. 10389530 Shop All Bürkle Products
Change view
Click to view available options
Material:
Polypropylene
Stainless Steel (V4A)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
10389530 Stainless Steel (V4A) Each
10040812 Polypropylene Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Corresponds to ISTA standard for seed lengths of 10 mm (wheat, oats) and 5 mm (flax, vetches).
Product Code. 10389530 Supplier Buerkle™ Supplier No. 53221300
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Corresponds to ISTA standard for seed lengths of 10 mm (wheat, oats) and 5 mm (flax, vetches).

The core sampler QuickPicker is particularly suitable in the event that bulk goods are taken directly from sacks or bags and have to be filled into the original sampling bottle directly. QuickPicker is uncomplicated in its use and cleaning.

  • Insertion depth of 30 cm, diameter of 25 mm
  • Made of transparent polypropylene for aggressive chemicals
  • Scratchproof, sterilizable and cost-effective
  • Removable tip for easy cleaning
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (V4A)
Autoclavable Autoclavable
Description Insertion depth of 300 mm
Includes Two 250 mL Polyethylene Sample Bottles and Cleaning Brush
Capacity (Metric) 75 mL
Certifications/Compliance ISTA standard
Diameter (Metric) 25 mm
Length (Metric) 50 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.