missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quintix™ Pro Motorized Leveling Laboratory Balance
GREENER_CHOICE

Product Code. 18092174 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
10,200 g
12,200 g
3200 g
6200 g
8200 g
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
18092174 12,200 g Each
18002174 8200 g Each
18092164 10,200 g Each
18002164 3200 g Each
18022184 6200 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 18092174 Supplier Sartorius Supplier No. QTX12201IMO1S
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.

  • Enhance the user experience with new premium features.
  • Offering a wide range of use in different environments and applications.
  • Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
  • Real-time level
TRUSTED_SUSTAINABILITY

Specifications

Connection Type D-sub Connector, 9-pin
Capacity 12,200 g
Display Type Touchscreen
Readability 100 mg
Includes Standard Balance Without Country-specific Additions
Leveling Motorized
Model Quintix Pro Balance
Stabilization Time ≤ 0.9 s
Type Balance
Electrical Requirements 100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A
Legal for Trade No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.