missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quintix™ Pro Real-time Level Support Laboratory Balance
GREENER_CHOICE

Product Code. 18032154 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
10,200 g
12,200 g
3200 g
6200 g
8200 g
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
18032154 8200 g Each
18012154 12,200 g Each
18082204 3200 g Each
18052224 6200 g Each
18032234 10,200 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 18032154 Supplier Sartorius Supplier No. QTX8201IRO1S
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.

  • Enhance the user experience with new premium features.
  • Offering a wide range of use in different environments and applications.
  • Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
  • Motorized automatic leveling
TRUSTED_SUSTAINABILITY

Specifications

Connection Type D-sub Connector, 9-pin
Capacity 8200 g
Display Type Touchscreen
Readability 100 mg
Includes Standard Balance Without Country-specific Additions
Leveling Real-time Level Support
Model Quintix Pro Balance
Stabilization Time ≤ 0.9 s
Type Balance
Electrical Requirements 100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A
Legal for Trade No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.