missing translation for 'onlineSavingsMsg'
Learn More

IKA™ R 1401 Propeller Stirrer, 3-Bladed

Product Code. 10524073 Shop All IKA Products
Change view
Click to view available options
Diameter (Metric) Shaft:
55 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Shaft Unit Size
10524073 55 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10524073 Supplier IKA™ Supplier No. 0001242900
  • ONLINE EXCLUSIVE PRICE
    327.00 €
    321.00 € / Pack of 1
    Save 6.00 €
    1% Off
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The R 1401 propeller head is designed for the use with the overhead stirrers EUROSTAR 20 high speed digital/control.

It is ideally suited for applications which work with low to medium mixing viscosities that require axial flow pattern at high speed with minimal temperature increase.

Order Info

R 1401 needs to be attached to the precision shaft R 6000 in order to operate (must be ordered separately).

TRUSTED_SUSTAINABILITY

Specifications

Description Working range of 1 to 30L
Diameter (English) Shaft 2.2 in.
Diameter (Metric) Shaft 55 mm
For Use With (Equipment) EUROSTAR 20 high speed digital mixers
For Use With (Application) High speed stirring
Type Propeller
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.